Shop All Pilot Air Control Valves
Festo
Displacement Encoder MME-MTS-1750-TLF-AIF
Mfr # MME-MTS-1750-TLF-AIF
Zoro # G602748079
product price: $4,689.99
/ea
Free Shipping & Returns
$4,689.99
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
- Brand Festo
- MFR # MME-MTS-1750-TLF-AIF
- Zoro # G602748079
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mme-Mts-1750-Tlf-Aif With Absolute Displacement Encoder, 1750 Mm Effective Electrical Displacement, For Axis Controller Type Spc-200 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Digital, Ambient Temperature=-40 - 75 °C, Max. Travel Speed=10 M/S, Max. Travel Acceleration=200 M/S2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (CB040708)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 X 2-3/8)
- HYDROMAXX 1-1/2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS112100)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- ARO Valve, Air, Pilot, 1/4 In (A222PS)
- Festo Pilot Air Control Valves