Shop All Pilot Air Control Valves
Festo
Displacement Encoder MME-MTS-1000-TLF-AIF
Mfr # MME-MTS-1000-TLF-AIF
Zoro # G402748095
product price: $3,929.99
/ea
Free Shipping & Returns
$3,929.99
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
- Brand Festo
- MFR # MME-MTS-1000-TLF-AIF
- Zoro # G402748095
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mme-Mts-1000-Tlf-Aif With Absolute Displacement Encoder, 1000 Mm Effective Electrical Displacement, For Axis Controller Type Spc-200 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Digital, Ambient Temperature=-40 - 75 °C, Max. Travel Speed=10 M/S, Max. Travel Acceleration=200 M/S2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 50 Hz Motor, 1/4 HP, 1450,110/220, 48, ODP (6XH63BA)
- NTN Pillow Block Bearing, Ball, 2-15/16" Bore (UCPX15-215D1)
- UNITED SALES Hex Conveyor Bearing, 5/16 In, .908 In. OD (CB-195H03)
- DAYTON Motor Start Capacitor, 108-130 MFD, Round (2MER9)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- Festo Pneumatic Valves