Shop All Pilot Air Control Valves
Festo
Displacement Encoder MLO-POT-750-LWG
Mfr # MLO-POT-750-LWG
Zoro # G102748104
Free Shipping & Returns
$2,569.99
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
- Brand Festo
- MFR # MLO-POT-750-LWG
- Zoro # G102748104
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mlo-Pot-750-Lwg With Absolute Displacement Encoder, 750 Mm Effective Electrical Displacement, For Axis Controller Type Spc-100 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Analogue, Ambient Temperature=-30 - 100 °C, Recommended Wiper Current=< 1 μa, Max. Intermittent Wiper Current=10 Ma
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SST-N2M)
- GATES Truflex V-Belts, 2L150 (2L150)
- CONTINENTAL CONTITECH 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (5VX450)
- B B MANUFACTURING 24H100-6FS8, Timing Pulley, Steel, Black Oxide, (24H100-6FS8)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- Festo Pilot Air Control Valves