Shop All Pilot Air Control Valves
Festo
Displacement Encoder MLO-POT-600-LWG
Mfr # MLO-POT-600-LWG
Zoro # G302748089
product price: $2,254.99
/ea
Free Shipping & Returns
$2,254.99
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
- Brand Festo
- MFR # MLO-POT-600-LWG
- Zoro # G302748089
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mlo-Pot-600-Lwg With Absolute Displacement Encoder, 600 Mm Effective Electrical Displacement, For Axis Controller Type Spc-100 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Analogue, Ambient Temperature=-30 - 100 °C, Recommended Wiper Current=< 1 μa, Max. Intermittent Wiper Current=10 Ma
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL65)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/20 HP (70556302)
- CONRADER Check Valve, 0 to 60 CFM, 3/4" (F)NPT (GV34)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- Festo Pneumatic Valves