Shop All Pilot Air Control Valves
Festo
Displacement Encoder MLO-POT-360-LWG
Mfr # MLO-POT-360-LWG
Zoro # G102748081
product price: $1,649.99
/ea
Free Shipping & Returns
$1,649.99
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
- Brand Festo
- MFR # MLO-POT-360-LWG
- Zoro # G102748081
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mlo-Pot-360-Lwg With Absolute Displacement Encoder, 360 Mm Effective Electrical Displacement, For Axis Controller Type Spc-100 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Analogue, Ambient Temperature=-30 - 100 °C, Recommended Wiper Current=< 1 μa, Max. Intermittent Wiper Current=10 Ma
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON INDUSTRIES Safety Exhaust Coupler, 1/4" MNPT (1751)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NFR4S)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH69)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ (2403-04-04)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- Festo Pneumatic Valves