Shop All Pilot Air Control Valves
Festo
Displacement Encoder MLO-POT-300-LWG
Mfr # MLO-POT-300-LWG
Zoro # G002748112
product price: $1,522.99
/ea
Free Shipping & Returns
$1,522.99
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
- Brand Festo
- MFR # MLO-POT-300-LWG
- Zoro # G002748112
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mlo-Pot-300-Lwg With Absolute Displacement Encoder, 300 Mm Effective Electrical Displacement, For Axis Controller Type Spc-100 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Analogue, Ambient Temperature=-30 - 100 °C, Recommended Wiper Current=< 1 μa, Max. Intermittent Wiper Current=10 Ma
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm (10MM SOFT CTL X 500MM)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- CLIMAX METAL PRODUCTS MC-06 Metric Set Screw Collar (MC-06)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- Festo Pneumatic Valves