Shop All Pilot Air Control Valves
Festo
Displacement Encoder MLO-POT-225-LWG
Mfr # MLO-POT-225-LWG
Zoro # G602748062
product price: $1,520.99
/ea
Free Shipping & Returns
$1,520.99
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
- Brand Festo
- MFR # MLO-POT-225-LWG
- Zoro # G602748062
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Displacement Encoder Mlo-Pot-225-Lwg With Absolute Displacement Encoder, 225 Mm Effective Electrical Displacement, For Axis Controller Type Spc-100 Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Measuring Method: Displacement Encoder=Analogue, Ambient Temperature=-30 - 100 °C, Recommended Wiper Current=< 1 μa, Max. Intermittent Wiper Current=10 Ma
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI V-Ribbed - PK Series 725mm Long x 3 Ribs Wide (3PK725)
- HUSKIE TOOLS 23" Hydraulic Crimper 1/8 to 1/2" (TEP-410)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- RIDGID RIDGID® Dark Thread Cutting Oil, 5 Gallon (41600)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- Festo Pneumatic Valves