Shop All Solenoid Valve Accessories
Festo
Dispense Head VTOE-8-D8-T3-M22C-08-V-S-PC-M
Mfr # VTOE-8-D8-T3-M22C-08-V-S-PC-M
Zoro # G602717457
product price: $5,139.99
/ea
Free Shipping & Returns
$5,139.99
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
- Brand Festo
- MFR # VTOE-8-D8-T3-M22C-08-V-S-PC-M
- Zoro # G602717457
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Dispense Head Vtoe-8-D8-T3-M22C-08-V-S-Pc-M Valve Function=2/2 Closed, Monostable, Operating Pressure Mpa=0 - 0,05 Mpa, Operating Pressure=0 - 0,5 Bar, Operating Pressure [Psi]=0 - 7,25 Psi, Internal Volume=113 μl Valve With Fluid Connections
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M512LR)
- NOVAFLEX 4-1/2" ID x 3 ft EPDM Marine Exhaust Hose 100 PSI BK (45DU89)
- FESTO Plug Socket With Cable KMEB-1-24-10-LED (KMEB-1-24-10-LED)
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- FESTO Plug Socket With Cable KMF-1-24DC-2.5-LED (KMF-1-24DC-2.5-LED)
- FESTO Plug Socket MSSD-V-M16 (MSSD-V-M16)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- AVENTICS Single Subbase (R432031845)
- Festo Pneumatic Valves