Shop All Solenoid Valve Accessories
Festo
Dispense Head VTOE-8-D7-T3-M22C-08-V-S-PC-M
Mfr # VTOE-8-D7-T3-M22C-08-V-S-PC-M
Zoro # G702717500
product price: $5,139.99
/ea
Free Shipping & Returns
$5,139.99
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
- Brand Festo
- MFR # VTOE-8-D7-T3-M22C-08-V-S-PC-M
- Zoro # G702717500
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Dispense Head Vtoe-8-D7-T3-M22C-08-V-S-Pc-M Valve Function=2/2 Closed, Monostable, Operating Pressure Mpa=0 - 0,05 Mpa, Operating Pressure=0 - 0,5 Bar, Operating Pressure [Psi]=0 - 7,25 Psi, Internal Volume=113 μl Valve With Fluid Connections
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4S)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1-11 1/2 NPT (1AA16MP16)
- FESTO Plug Socket MSSD-F-M16 (MSSD-F-M16)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Connecting Cable NEBV-Z3WA2L-R-E-10-N-LE2-S1 (NEBV-Z3WA2L-R-E-10-N-LE2-S1)
- FESTO Plug Socket With Cable KMYZ-4-24-0, 5-B (KMYZ-4-24-0,5-B)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- CANFIELD CONNECTOR DIN Connector, B, MINI, 11mm, 48-120V AC/DC (5F560-551-US0G)
- Festo Pneumatic Valves