Shop All Cylinder Position Sensors
Festo
Diffuse Sensor SOEG-RT-M12-PS-S-2L
Mfr # SOEG-RT-M12-PS-S-2L
Zoro # G502730044
product price: $208.99
/ea
Free Shipping & Returns
$208.99
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
- Brand Festo
- MFR # SOEG-RT-M12-PS-S-2L
- Zoro # G502730044
- Country of Origin Sri Lanka
- Category Cylinder Position Sensors
Description
Diffuse Sensor Soeg-Rt-M12-Ps-S-2L Round Design Design=Round, Conforms To Standard=En 60947-5-2, Authorisation=(* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive For Emc, Materials Note=(* Free Of Copper And Ptfe, * Contains Pwis Substances)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012X1)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11528 (D1189)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- Festo Cylinder Position Sensors