Shop All Pneumatic Regulators
Festo
Differential Pressure Regulator LRLL-M5-QS-4
Mfr # LRLL-M5-QS-4
Zoro # G202718311
product price: $63.95
/ea
$63.95
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
- Brand Festo
- MFR # LRLL-M5-QS-4
- Zoro # G202718311
- Country of Origin Japan
- Category Pneumatic Regulators
Description
Differential Pressure Regulator Lrll-M5-Qs-4 Without Manometer, With Male Thread And Qs Plug Connector. Controller Function=(* Differential Pressure, Constant, * With Return Flow), Pneumatic Connection, Port 1=M5, Pneumatic Connection, Port 2=Qs-4, Mounting Type=Threaded, Nominal Flow Rate Open=30 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ORBIT HOSE MENDER BRASS 5/8"" (58372N)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- VIBCO Pneumatic Vibrator, 3200 vpm (44-3)
- SMC Speed Control Valve, 10mm Tube, 3/8 In (AS3201FG-03-10S)
- FESTO Pressure Regulator LR-1/4-DB-7-MINI (LR-1/4-DB-7-MINI)
- FESTO Regulator Plate VABF-S4-1-R1C2-C-6 (VABF-S4-1-R1C2-C-6)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-6-010-E1 (VPPE-3-1-1/8-6-010-E1)
- FESTO Pressure Regulator LR-1/8-D-7-O-MINI (LR-1/8-D-7-O-MINI)
- FESTO Pressure Regulator LR-1/8-D-7-I-MINI (LR-1/8-D-7-I-MINI)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose & Tire Inflator Kit (WRCO2-TF)
- Festo Pneumatic Regulators