Shop All Pneumatic Regulators
Festo
Differential Pressure Regulator LRLL-1/4-QS-8
Mfr # LRLL-1/4-QS-8
Zoro # G002718184
product price: $89.15
/ea
Free Shipping & Returns
$89.15
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
- Brand Festo
- MFR # LRLL-1/4-QS-8
- Zoro # G002718184
- Country of Origin Japan
- Category Pneumatic Regulators
Description
Differential Pressure Regulator Lrll-1/4-Qs-8 Without Manometer, With Male Thread And Qs Plug Connector. Controller Function=(* Differential Pressure, Constant, * With Return Flow), Pneumatic Connection, Port 1=G1/4, Pneumatic Connection, Port 2=Qs-8, Mounting Type=Threaded, Nominal Flow Rate Open=268 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Flange Bearing, 4-Bolt, Ball, 7/8" Bore (UCF205-14)
- TAP MAGIC Cutting Oil, Squeeze Bottle, 1 gal, EP-Xtra, Yellow (10128E)
- PARKER Filter, 1/4 In Tube, 6.3 CFM, Kynar, PK10 (9922-05-BQ)
- KOYO Roller Thrust Bearing Washer, 1in Bore (TRB-1625)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- FESTO Proportional Pressure Regulator VPPE-3-1-1/8-10-420-E1 (VPPE-3-1-1/8-10-420-E1)
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- FESTO Pressure Booster DPA-40-D (DPA-40-D)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- Festo Pneumatic System Components