Shop All Pneumatic Regulators
Festo
Differential Pressure Regulator LRL-1/8-QS-6
Mfr # LRL-1/8-QS-6
Zoro # G002718832
product price: $73.25
/ea
$73.25
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
- Brand Festo
- MFR # LRL-1/8-QS-6
- Zoro # G002718832
- Country of Origin Japan
- Category Pneumatic Regulators
Description
Differential Pressure Regulator Lrl-1/8-Qs-6 Without Manometer, With Male Thread And Qs Plug Connector. Controller Function=(* Differential Pressure, Constant, * With Return Flow), Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=Qs-6, Mounting Type=Threaded, Nominal Flow Rate Open=115 L/Min
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MI-T-M Vacuum Inlet Flange (62-0135)
- PIX V-Belt, Variable Speed 7/8 X 47 (1422V470)
- DONALDSON Clamp, V-Band 5.25 In (133 Mm) (P210110)
- LUBRIPLATE High Temp, 4/6 Lb Tubs, Non-Melt, Nlgi No. 2 White Grease Effective To 450 Degrees F. (L0161-005)
- FESTO Pressure Regulator LR-1/4-D-7-MINI (LR-1/4-D-7-MINI)
- FESTO Pressure Regulator LR-1/8-D-MINI (LR-1/8-D-MINI)
- FESTO Pressure Regulator LR-1/8-D-MINI-NPT (LR-1/8-D-MINI-NPT)
- FESTO Pressure Regulator VRPA-CM-Q8-E (VRPA-CM-Q8-E)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- NUMATICS Regulator, 3/8 in, Aluminum, 0.95 lb (8652AR003FA00H0)
- Festo Pneumatic System Components