Shop All Cylinder Mounting Hardware
Festo
Cushioning Mount DSM-25-B
Mfr # DSM-25-B
Zoro # G202748455
Free Shipping & Returns
$97.75
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
- Brand Festo
- MFR # DSM-25-B
- Zoro # G202748455
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Description
Cushioning Mount Dsm-25-B For Shock Absorber Dysc On Semi-Rotary Drive Dsm-...-B. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=57 G, Materials Note=(* Free Of Copper And Ptfe, * Conforms To Rohs), Material Stops=High Alloy Steel, Non-Corrosive
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green, Bend Radius: 6" (SP150-10CE-G)
- MARCO Air Hose 5/16" Per Foot 200 psi (20AH0516)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 10.40" OD (1003C)
- FESTO Clevis Foot CRLBN-32 (CRLBN-32)
- FESTO Swivel Flange SNCS-125 (SNCS-125)
- FESTO Rod Clevis SG-M16 (SG-M16)
- FESTO Rod Clevis CRSG-M27X2 (CRSG-M27X2)
- FESTO Hex Nut MSK-M18X1, 5 (MSK-M18X1,5)
- FESTO Rod Clevis SG-M10 (SG-M10)
- FESTO Slot Nut NST-5-M5 (NST-5-M5)
- Festo Cylinder Mounting Hardware