Shop All Quick Connect Fittings
Festo
Coupling Socket KD4-1/2-I
Mfr # KD4-1/2-I
Zoro # G202731808
$28.15
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
- Brand Festo
- MFR # KD4-1/2-I
- Zoro # G202731808
- Country of Origin Germany
- Category Quick Connect Fittings
Description
Coupling Socket Kd4-1/2-I Self-Closing Nominal Size=7,2 Mm, Operating Pressure Complete Temperature Range=-0,95 - 12 Bar, Standard Nominal Flow Rate=1305 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- VIAIR Heavy Duty Universal Mounting Bracket, Fi (95900)
- CONTINENTAL CONTITECH 2/3VX750 Banded Cogged V-Belt, 75" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX750)
- PIERCE Remote, Three Prong (375235)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPO441-D6)
- FESTO Coupling Socket KD2-CK-3 (KD2-CK-3)
- FESTO Elbow Quick Connector GCK-1/8-PK-6-KU (GCK-1/8-PK-6-KU)
- FESTO Coupling Socket NPHS-D6-M-G14 (NPHS-D6-M-G14)
- FESTO End Cap CV-PK-3-B (CV-PK-3-B)
- FESTO Quick Connector CK-3/8-PK-9-KU (CK-3/8-PK-9-KU)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- PRIMEFIT Brass Coupler 3/8" x 1/4" Push Lock Hose Barb, 10PCS (IC3814PB-B10-P)
- Festo Quick Connect Fittings