Shop All Quick Connect Fittings
Festo
Coupling Socket KD4-1/2-A
Mfr # KD4-1/2-A
Zoro # G802726310
product price: $31.69
/ea
$31.69
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
- Brand Festo
- MFR # KD4-1/2-A
- Zoro # G802726310
- Country of Origin Germany
- Category Quick Connect Fittings
Description
Coupling Socket Kd4-1/2-A Self-Closing Nominal Size=10 Mm, Operating Pressure Complete Temperature Range=-0,95 - 12 Bar, Standard Nominal Flow Rate=1301 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Swivel Joint Style 20 FNPT, MI, 2" (220FXFMI00000)
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- FESTO Push-In L-Fitting NPQH-L-G18-Q8-P10 (NPQH-L-G18-Q8-P10)
- DAYTON AC Gearmotor, 86.0 in-lb Max. Torque, 32 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L523)
- FESTO End Cap CV-PK-3-B (CV-PK-3-B)
- FESTO T-Distributor FCK-3-PK-4-KU (FCK-3-PK-4-KU)
- FESTO Coupling Socket KD2-CK-3 (KD2-CK-3)
- FESTO Elbow Quick Connector GCK-1/8-PK-6-KU (GCK-1/8-PK-6-KU)
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- FESTO Coupling Socket KD4-1/4-A (KD4-1/4-A)
- PRIMEFIT 3/8" Male NPT Ball Valve (BV38M)
- Festo Hose Fittings