Shop All Quick Connect Fittings
Festo
Coupling Socket KD3-CK-6
Mfr # KD3-CK-6
Zoro # G602731828
product price: $28.99
/ea
$28.99
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
- Brand Festo
- MFR # KD3-CK-6
- Zoro # G602731828
- Country of Origin Germany
- Category Quick Connect Fittings
Description
Coupling Socket Kd3-Ck-6 Self-Closing Nominal Size=4,9 Mm, Operating Pressure Complete Temperature Range=-0,95 - 12 Bar, Standard Nominal Flow Rate=378 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage (6Z411)
- MAIN FILTER Hydraulic Filter, replaces WIX 57122, Pressure Line, 10 micron, Outside-In (MF0058396)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 26,148526 (148526)
- FESTO Elbow Quick Connector LCK-1/8-PK-6-KU (LCK-1/8-PK-6-KU)
- FESTO Hollow Bolt VT-M5-2 (VT-M5-2)
- FESTO Quick Connector CK-3/8-PK-13 (CK-3/8-PK-13)
- FESTO Elbow Quick Connector LCK-1/4-PK-4-KU (LCK-1/4-PK-4-KU)
- FESTO Coupling Socket KD4-1/4-A-R (KD4-1/4-A-R)
- FESTO Union Nut MCK-PK-3 (MCK-PK-3)
- ZORO SELECT Quick Coupler Body, MNPT, 3/8, Steel (5ZLP3)
- Festo Hose Fittings