Shop All Pilot Air Control Valves
Festo
Control Block VOFA-L26-T52-M-G14-1C1-ANP
Mfr # VOFA-L26-T52-M-G14-1C1-ANP
Zoro # G102748111
Free Shipping & Returns
$1,082.99
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
- Brand Festo
- MFR # VOFA-L26-T52-M-G14-1C1-ANP
- Zoro # G102748111
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Control Block Vofa-L26-T52-M-G14-1C1-Anp Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=65 Mm, Standard Nominal Flow Rate=950 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Radial Bearing, DBL Seal, 0.3750 In. Bore (1ZGE7)
- HHIP TCGX 21.50 LH Carbide Insert For Aluminum (6057-0110)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (1VP62x7/8)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pilot Air Control Valves