Shop All Pneumatic Parts
Festo
Connecting Cable SIM-M8-4GD-2, 5-PU
Mfr # SIM-M8-4GD-2,5-PU
Zoro # G902738763
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # SIM-M8-4GD-2,5-PU
- Zoro # G902738763
- Country of Origin Bulgaria
- Category Pneumatic Parts
Description
Connecting Cable Sim-M8-4Gd-2,5-Pu For Sensors And Proximity Switches. Conforms To Standard=(* En 61076-2-104, * En 61984), Electrical Connection=(* 4-Pole / 4-Wire, * Straight Socket/Open End, * M8X1 / -), Operating Voltage Range Dc=0 - 30 V, Operating Voltage Range Ac=0 - 30 V, Acceptable Current Load At 40°C=4 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 2.7 in-lb Max. Torque, 130 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG1)
- FESTO Push-In Bulkhead Connector QSMS-3 (QSMS-3)
- CONGRESS V-Belt Pulley, 1 Groove, 6.00" O.D. (CA0600X087KW)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- FESTO Releasing Fork QSO (QSO)
- FESTO Connecting Cable NEBC-D12G4-ES-1-S-R3G4-ET (NEBC-D12G4-ES-1-S-R3G4-ET)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- FESTO Sealing Ring OK-M3 (OK-M3)
- FESTO Condensate Drain WA-2 (WA-2)
- MAC 3/8IN X 1/4IN 120V-AC 30-150PSI NPT PNEUMATIC SOLENOID VALVE (55B-11-PI-112CA)
- Festo Compressor, Air Tank & Pneumatic Tool Parts