Shop All Pneumatic Parts
Festo
Connecting Cable SIM-M12-5GD-2, 5-PU
Mfr # SIM-M12-5GD-2,5-PU
Zoro # G502737562
product price: $68.59
/ea
$68.59
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
- Brand Festo
- MFR # SIM-M12-5GD-2,5-PU
- Zoro # G502737562
- Country of Origin Bulgaria
- Category Pneumatic Parts
Description
Connecting Cable Sim-M12-5Gd-2,5-Pu For Sensors And Proximity Switches. Conforms To Standard=(* En 61076-2-101, * En 61984), Electrical Connection=(* 5-Pin/5-Wire, * Straight Socket/Open End, * M12X1 / -), Plug Coding=A, Operating Voltage Range Dc=0 - 60 V, Operating Voltage Range Ac=0 - 60 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 12 in Stroke, Round Body Double Acting (NCDMC150-1200)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- SPEEDAIRE Throttle Valve (TTR4410216G)
- FESTO Connecting Cable SIM-M8-3GD-2, 5-PU (SIM-M8-3GD-2,5-PU)
- FESTO Sealing Ring O-1/2 (O-1/2)
- FESTO Sealing Ring CRO-M5 (CRO-M5)
- FESTO Connecting Cable SIM-M8-3GD-5-PU (SIM-M8-3GD-5-PU)
- FESTO Connecting Cable SIM-M8-4GD-5-PU (SIM-M8-4GD-5-PU)
- FESTO Special Oil OFSW-32 (OFSW-32)
- DYNABRADE Ring Gear (53191)
- Festo Compressor, Air Tank & Pneumatic Tool Parts