Shop All Pneumatic Parts
Festo
Connecting Cable SIM-M12-3WD-2, 5-PU
Mfr # SIM-M12-3WD-2,5-PU
Zoro # G202739071
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # SIM-M12-3WD-2,5-PU
- Zoro # G202739071
- Country of Origin Bulgaria
- Category Pneumatic Parts
Description
Connecting Cable Sim-M12-3Wd-2,5-Pu For Sensors And Proximity Switches. Conforms To Standard=(* En 61076-2-101, * En 61984), Electrical Connection=(* 5-Pin / 3-Wire, * Angled Socket/Open End, * M12X1 / -), Plug Coding=A, Operating Voltage Range Dc=0 - 250 V, Operating Voltage Range Ac=0 - 250 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.3HP.400/480V (174624.00)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (50BS18H X 1 7/16)
- FESTO Filter Cartridge VAF-DB-P-1/8-1/4 (VAF-DB-P-1/8-1/4)
- CAMOZZI Male Connector 6MM OD X M5 (6512 6-M5)
- FESTO Mounting Bracket HR-D-MINI (HR-D-MINI)
- FESTO Mounting Bracket HRB-D-MINI (HRB-D-MINI)
- FESTO Plug Socket MSSD-EB-M12-24VDC-SD-EX (MSSD-EB-M12-24VDC-SD-EX)
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- FESTO Sealing Ring CRO-M5 (CRO-M5)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- SPEEDAIRE O-Ring, 12.42x1.78 (TT2041104020200G)
- Festo Compressor, Air Tank & Pneumatic Tool Parts