Shop All Solenoid Valve Accessories
Festo
Connecting Cable NEBV-S1G25-K-5-N-LE25
Mfr # NEBV-S1G25-K-5-N-LE25
Zoro # G102727161
product price: $187.99
/ea
Free Shipping & Returns
$187.99
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
- Brand Festo
- MFR # NEBV-S1G25-K-5-N-LE25
- Zoro # G102727161
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Connecting Cable Nebv-S1G25-K-5-N-Le25 For Multi-Pin Plug Connection To Valve Terminal Vtub, With Sub-D Plug, 25-Pin. Mounting Type=4-40 Unc-2B, Product Weight=910 G, Electrical Connection 1=Socket Sub-D, 25-Pin, Electrical Connection 2=Open End, 25-Wire, Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ 5M Timing Belts, 400-5M-15 (400-5M-15)
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- DEUBLIN Union 3/8 NPT RH (57-000-001)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Copper, 15 oz. Cartridge (11015)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- FESTO Plug Socket MSSD-EB-M12 (MSSD-EB-M12)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- FESTO Plug Socket With Cable KMEB-2-24-5-LED (KMEB-2-24-5-LED)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- FESTO Plug Socket With Cable KMEB-1-24-10-LED (KMEB-1-24-10-LED)
- PARKER Coil Connector, Female, 24V (PS294679BP)
- Festo Solenoid Valve Accessories