Shop All Solenoid Valve Accessories
Festo
Connecting Cable NEBV-S1G25-K-5-N-LE15
Mfr # NEBV-S1G25-K-5-N-LE15
Zoro # G702727066
product price: $136.99
/ea
Free Shipping & Returns
$136.99
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
- Brand Festo
- MFR # NEBV-S1G25-K-5-N-LE15
- Zoro # G702727066
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Connecting Cable Nebv-S1G25-K-5-N-Le15 For Multi-Pin Plug Connection To Valve Terminal Vtub, With Sub-D Plug, 15-Pin. Mounting Type=4-40 Unc-2B, Product Weight=670 G, Electrical Connection 1=Socket Sub-D, 25-Pin, Electrical Connection 2=Open End, 15-Wire, Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MILTON Hose Manifold, 3-in-1, 1/4" FNPT (S-685-4)
- PIX Belt, BX Cogged, 21/32 x 108 in. OC (BX105)
- DAYTON BX106 Cogged V-Belt, 109" Outside Length, 21/32" Top Width, 1 Ribs (3GXC6)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- FESTO Connecting Cable NEBV-S1G25-K-5-N-LE25-S6 (NEBV-S1G25-K-5-N-LE25-S6)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- FESTO Plug Socket With Cable KMEB-1-24-10-LED (KMEB-1-24-10-LED)
- FESTO Threaded Sleeve NEAU-TA-M35-U4 (NEAU-TA-M35-U4)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- NUMATICS Blank Station Plate Kit, L2 Series (239-471)
- Festo Solenoid Valve Accessories