Shop All Solenoid Valve Accessories
Festo
Connecting Cable NEBV-S1G25-K-2.5-N-LE25
Mfr # NEBV-S1G25-K-2.5-N-LE25
Zoro # G302727190
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Festo
- MFR # NEBV-S1G25-K-2.5-N-LE25
- Zoro # G302727190
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Connecting Cable Nebv-S1G25-K-2.5-N-Le25 For Multi-Pin Plug Connection To Valve Terminal Vtub, With Sub-D Plug, 25-Pin. Mounting Type=4-40 Unc-2B, Product Weight=490 G, Electrical Connection 1=Socket Sub-D, 25-Pin, Electrical Connection 2=Open End, 25-Wire, Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SS-120-A)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L095-5-8)
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 10 # of Teeth (25BS10H X 1/4)
- MI-T-M Electric Motor, 115V, 17.7A, 60Hz (2-0235)
- FESTO Connecting Cable NEBV-S1G25-K-5-N-LE25-S6 (NEBV-S1G25-K-5-N-LE25-S6)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Blanking Plug QSPC10 (QSPC10)
- FESTO Plug Socket MSSD-C-4P (MSSD-C-4P)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- Festo Pneumatic Valves