Shop All Solenoid Valve Accessories
Festo
Connecting Cable NEBV-S1G25-K-2.5-N-LE15
Mfr # NEBV-S1G25-K-2.5-N-LE15
Zoro # G002727254
Free Shipping & Returns
$112.99
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
- Brand Festo
- MFR # NEBV-S1G25-K-2.5-N-LE15
- Zoro # G002727254
- Country of Origin Bulgaria
- Category Solenoid Valve Accessories
Description
Connecting Cable Nebv-S1G25-K-2.5-N-Le15 For Multi-Pin Plug Connection To Valve Terminal Vtub, With Sub-D Plug, 15-Pin. Mounting Type=4-40 Unc-2B, Product Weight=370 G, Electrical Connection 1=Socket Sub-D, 25-Pin, Electrical Connection 2=Open End, 15-Wire, Nominal Operating Voltage Dc=24 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 1/2 in Stroke, NFPA Double Acting (5UZT6)
- DAYTON Motor Brush Set, 1/4 In L, 3/16 In W, Pk2 (6YHY7)
- DAYTON Radial Bearing, DBL Seal, 0.6250 In. Bore (1ZGD6)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (16MM SOFT CTL X 2000MM)
- FESTO Plug Socket MSSD-C-M16 (MSSD-C-M16)
- FESTO Plug Socket With Cable KMEB-1-24-2.5-LED (KMEB-1-24-2.5-LED)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- FESTO Plug Socket MSSD-EB-M12 (MSSD-EB-M12)
- FESTO Connecting Cable NEBV-Z3WA2L-R-E-10-N-LE2-S1 (NEBV-Z3WA2L-R-E-10-N-LE2-S1)
- FESTO Plug Socket With Cable KMEB-1-230AC-5 (KMEB-1-230AC-5)
- ARO Coil Connector, 120 Vac (CHL6-120)
- Festo Pneumatic Valves