Shop All Pilot Air Control Valves
Festo
Connecting Cable NEBV-B2W3-K-0.6-N-LE3
Mfr # NEBV-B2W3-K-0.6-N-LE3
Zoro # G802726235
$19.19
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
- Brand Festo
- MFR # NEBV-B2W3-K-0.6-N-LE3
- Zoro # G802726235
- Country of Origin Czechia
- Category Pilot Air Control Valves
Description
Connecting Cable Nebv-B2W3-K-0.6-N-Le3 Authorisation=C Csa Us (Ol), Cable Identification=Without Inscription Label Holder, Product Weight=80 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Angular
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-19 (EMP-19)
- BSC PREFERRED Belt, Repl. Stihl (P-94900007900A)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve CPE24-M1H-3GLS-3/8 (CPE24-M1H-3GLS-3/8)
- Festo Pilot Air Control Valves