Shop All Pilot Air Control Valves
Festo
Connecting Cable NEBV-A1W3-K-0.6-N-M12W3
Mfr # NEBV-A1W3-K-0.6-N-M12W3
Zoro # G602725797
product price: $30.45
/ea
$30.45
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
- Brand Festo
- MFR # NEBV-A1W3-K-0.6-N-M12W3
- Zoro # G602725797
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Connecting Cable Nebv-A1W3-K-0.6-N-M12W3 Authorisation=C Csa Us (Ol), Cable Identification=Without Inscription Label Holder, Product Weight=100 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Angular
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEATHERHEAD Z Series Crimp-on End Fitting, 16786 (06Z-B46)
- PBC LINEAR Crown Rail, 96 In L, 1.655 In W, 0.875 In H (PAC2247-096.000)
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 24...28V (9001KP35LWW9)
- Festo Pilot Air Control Valves