Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M8W3-K-10-LE3
Mfr # NEBU-M8W3-K-10-LE3
Zoro # G502729000
$36.65
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
- Brand Festo
- MFR # NEBU-M8W3-K-10-LE3
- Zoro # G502729000
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M8W3-K-10-Le3 For Proximity Sensors, Position Transmitter, Pressure Switch, Flow Sensors, Visual And Inductive Sensors. Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-104), Cable Identification=With 2X Label Holders, Product Weight=242 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- COXREELS General Purpose Reversing Switch (15210)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- FESTO Connecting Cable NEBU-M12G5-K-2.5-LE5 (NEBU-M12G5-K-2.5-LE5)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- Festo Cylinder Position Sensors