Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M8R3-K-2.5-LE3
Mfr # NEBU-M8R3-K-2.5-LE3
Zoro # G502733274
product price: $31.25
/ea
$31.25
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
- Brand Festo
- MFR # NEBU-M8R3-K-2.5-LE3
- Zoro # G502733274
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M8R3-K-2.5-Le3 Based On The Standard=En 61076-2-104, Conforms To Standard=Core Colours And Connection Numbers To En 60947-5-2, Cable Identification=With 2X Label Holders, Product Weight=64 G, Electrical Connection 1, Function=Field Device Side
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON C112 V-Belt, 116" Outside Length, 7/8" Top Width, 1 Ribs (4FH87)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- MARATHON MOTORS Jet Pump Motor, Capacitor-Start, 1/3hp (5KC37FN71X)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- FESTO Mounting Kit SMB-8-FENG-50/63 (SMB-8-FENG-50/63)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- Festo Pneumatic System Components