Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M8G4-K-5-LE4
Mfr # NEBU-M8G4-K-5-LE4
Zoro # G402729162
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # NEBU-M8G4-K-5-LE4
- Zoro # G402729162
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M8G4-K-5-Le4 For Proximity Sensors, Position Transmitter, Pressure Switch, Flow Sensors, Visual And Inductive Sensors. Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-104), Cable Identification=With 2X Label Holders, Product Weight=138 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D215)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX 51847, Suction, 3 micron (ZX-51847)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-1-3/8-XB)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Positioning Component SMM-8 (SMM-8)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- Festo Pneumatic System Components