Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M8G4-K-1-N-M12G4
Mfr # NEBU-M8G4-K-1-N-M12G4
Zoro # G002735860
product price: $33.99
/ea
$33.99
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
- Brand Festo
- MFR # NEBU-M8G4-K-1-N-M12G4
- Zoro # G002735860
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M8G4-K-1-N-M12G4 Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-101, * En 61076-2-104), Cable Identification=Without Inscription Label Holder, Product Weight=42,5 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Taper-Lock Bushing, Stl, 2-3/16in.Bore dia (3020 X 2-3/16)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15353-12)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/4, PK3 (EF050712)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Connecting Cable NEBU-M8G4-K-2.5-LE4 (NEBU-M8G4-K-2.5-LE4)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- FESTO Connecting Cable NEBU-M8G3-K-2-M8G3 (NEBU-M8G3-K-2-M8G3)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- Festo Cylinder Position Sensors