Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M8G3-K-5-LE3
Mfr # NEBU-M8G3-K-5-LE3
Zoro # G902728849
$23.79
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
- Brand Festo
- MFR # NEBU-M8G3-K-5-LE3
- Zoro # G902728849
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M8G3-K-5-Le3 For Proximity Sensors, Position Transmitter, Pressure Switch, Flow Sensors, Visual And Inductive Sensors. Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-104), Cable Identification=With 2X Label Holders, Product Weight=123 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-600)
- GOYEN 115V-AC 48V-DC SOLENOID VALVE (RCA3PV)
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi (BV-380)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- Festo Cylinder Position Sensors