Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M8G3-K-1-N-M12G3
Mfr # NEBU-M8G3-K-1-N-M12G3
Zoro # G602735949
product price: $35.75
/ea
$35.75
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
- Brand Festo
- MFR # NEBU-M8G3-K-1-N-M12G3
- Zoro # G602735949
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M8G3-K-1-N-M12G3 Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-101, * En 61076-2-104), Cable Identification=Without Inscription Label Holder, Product Weight=39 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 73" Outside Length, 5/8" Top Width, 1 Ribs (5VX730)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05025-25-G)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FEM-751-12FP-NL)
- DAYTON Shutter Motor, 208 Volt (2FTV1)
- FESTO Connecting Cable NEBS-L1G4-K-2.5-LE4 (NEBS-L1G4-K-2.5-LE4)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A93L)
- Festo Cylinder Position Sensors