Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M8G3-K-0.5-M8G3
Mfr # NEBU-M8G3-K-0.5-M8G3
Zoro # G302729071
product price: $19.49
/ea
$19.49
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
- Brand Festo
- MFR # NEBU-M8G3-K-0.5-M8G3
- Zoro # G302729071
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M8G3-K-0.5-M8G3 For Proximity Sensors, Position Transmitter, Pressure Switch, Flow Sensors, Visual And Inductive Sensors. Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-104), Cable Identification=With 2X Label Holders, Product Weight=22 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G5324)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F710-15-B5-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B652BB549A)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Mounting Kit CRSMBR-32 (CRSMBR-32)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- Festo Pneumatic System Components