Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M12W5-K-5-LE3
Mfr # NEBU-M12W5-K-5-LE3
Zoro # G702729275
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # NEBU-M12W5-K-5-LE3
- Zoro # G702729275
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M12W5-K-5-Le3 For Proximity Sensors, Position Transmitter, Pressure Switch, Flow Sensors, Visual And Inductive Sensors. Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-101), Cable Identification=With 2X Label Holders, Product Weight=129 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-12FPX 90 (1501-08-12)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300063)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- BANDO 559 mm Outside Length, 13 mm Top Width, 1 Ribs (4L220)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- Festo Cylinder Position Sensors