Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M12W5-K-2.5-LE4
Mfr # NEBU-M12W5-K-2.5-LE4
Zoro # G002728169
product price: $24.29
/ea
$24.29
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
- Brand Festo
- MFR # NEBU-M12W5-K-2.5-LE4
- Zoro # G002728169
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M12W5-K-2.5-Le4 For Sopa Air Gap Sensor. Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-101), Cable Identification=With 2X Label Holders, Product Weight=78 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT QD Bushing, Series SK, Bore 28mm (SK28MM)
- BETA 1 FILTERS Air/Oil Separator replacement for 208EAP6013 / GARDNER DENVER (B1AS0001040)
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- Festo Cylinder Position Sensors