Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M12W5-K-2-M12W5
Mfr # NEBU-M12W5-K-2-M12W5
Zoro # G502730754
product price: $42.45
/ea
$42.45
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
- Brand Festo
- MFR # NEBU-M12W5-K-2-M12W5
- Zoro # G502730754
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M12W5-K-2-M12W5 Conforms To Standard=En 61076-2-101, Cable Identification=With 2X Label Holders, Product Weight=78 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DEWALT Filter 3/8" (DXCM019-0342)
- PIX Belt, B Kevlar, 5/8 x 126 in. OC (B123K)
- SKF SKF W6207 2RS1, Single Row Ball Brgs, SKF W6207 2RS1 (W6207 2RS1)
- BESTORQ 3VX670/05 Banded Cogged Belt, 67 in Outside Length, 3/8 in Top Width, 5 Ribs (3VX670/05)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- Festo Cylinder Position Sensors