Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBU-M12G5-K-1-N-M12G3
Mfr # NEBU-M12G5-K-1-N-M12G3
Zoro # G802735923
product price: $37.19
/ea
$37.19
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
- Brand Festo
- MFR # NEBU-M12G5-K-1-N-M12G3
- Zoro # G802735923
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebu-M12G5-K-1-N-M12G3 Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-101), Cable Identification=Without Inscription Label Holder, Product Weight=44 G, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 1-7/8" (11S178)
- GATES Super HC Molded Notch Belts, 5VX860 (5VX860)
- LOC-LINE Replacement Shield, 8.5x12 In, For 3P836 (60530)
- CAMOZZI #S2610 1/8, BSPt Adaptor, Male Plug, 1/8" Thread, Ptfe Seal, 7.5MM X G1/8 (S2610 1/8)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- Festo Pneumatic System Components