Shop All Pneumatic Parts
Festo
Connecting Cable NEBC-LE4-ES-5-D12G4-ET
Mfr # NEBC-LE4-ES-5-D12G4-ET
Zoro # G302744999
product price: $47.25
/ea
$47.25
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
- Brand Festo
- MFR # NEBC-LE4-ES-5-D12G4-ET
- Zoro # G302744999
- Country of Origin Germany
- Category Pneumatic Parts
Description
Connecting Cable Nebc-Le4-Es-5-D12G4-Et Conforms To Standard=En 61076-2-101, Authorisation=C Ul Us - Listed (Ol), Electrical Connection 1=Open End, 4-Wire, Electrical Connection 2=Straight Plug, M12X1, 4-Pin, D-Coded, Operating Voltage Range Dc=0 - 30 V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- MARTIN SPROCKET & GEAR QD BUSHING - F BUSHING AND SMALLER - DIRECT BORE (SH 5/8)
- DDS Shaft Seal, 45 x 65 x 7 mm., TC, Nitrile Rubber (45657TC)
- ARO Air Regulator, 3/8 In NPT, 179 cfm, 250 psi (R37331-100)
- FESTO Multi-Pin Plug Socket NECA-S1G9-P9-MP1 (NECA-S1G9-P9-MP1)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- FESTO Connecting Cable SIM-M8-3GD-2, 5-PU (SIM-M8-3GD-2,5-PU)
- FESTO Centring Sleeve ZBH-5-M4 (ZBH-5-M4)
- FESTO Rotary Indexing Table DHTG-65-4-A (DHTG-65-4-A)
- FESTO Sealing Ring O-1/8 (O-1/8)
- BELLOFRAM PRECISION CONTROLS High Flow Relay, 3/4 NPT, 0-200 psi, 1:1 Ratio (961-158-000)
- Festo Pneumatic Parts