Shop All Pneumatic Parts
Festo
Connecting Cable NEBC-D12G4-ES-5-S-D12G4-ET
Mfr # NEBC-D12G4-ES-5-S-D12G4-ET
Zoro # G202745010
Free Shipping & Returns
$86.39
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
- Brand Festo
- MFR # NEBC-D12G4-ES-5-S-D12G4-ET
- Zoro # G202745010
- Country of Origin Germany
- Category Pneumatic Parts
Description
Connecting Cable Nebc-D12G4-Es-5-S-D12G4-Et Conforms To Standard=En 61076-2-101, Electrical Connection 1=Straight Plug, M12X1, 4-Pin, D-Coded, Electrical Connection 2=Straight Plug, M12X1, 4-Pin, D-Coded, Operating Voltage Range Dc=0 - 30 V, Acceptable Current Load At 40°C=4 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-100)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/16-24 (NMR5)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- CHICAGO PNEUMATIC Jaw 1/4 In., PK3 (8940167685)
- FESTO Connecting Cable NEBL-M8G4-E-10-N-M8G4 (NEBL-M8G4-E-10-N-M8G4)
- FESTO Centring Sleeve ZBH-15 (ZBH-15)
- FESTO Connecting Cable SIM-M8-3GD-5-PU (SIM-M8-3GD-5-PU)
- FESTO Sealing Ring OK-M3 (OK-M3)
- FESTO Sealing Ring O-3/8 (O-3/8)
- FESTO Sealing Ring OK-1/2 (OK-1/2)
- 3M Diffuser 30640, 1 Per Poly Bag 1 bag/pk (30640)
- Festo Pneumatic Parts