Shop All Pneumatic Parts
Festo
Connecting Cable NEBC-D12G4-ES-3-S-R3G4-ET
Mfr # NEBC-D12G4-ES-3-S-R3G4-ET
Zoro # G102744953
Free Shipping & Returns
$77.15
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
- Brand Festo
- MFR # NEBC-D12G4-ES-3-S-R3G4-ET
- Zoro # G102744953
- Country of Origin Germany
- Category Pneumatic Parts
Description
Connecting Cable Nebc-D12G4-Es-3-S-R3G4-Et Conforms To Standard=(* En 61076-2-101, * Iec 60603-7-3), Electrical Connection 1=Straight Plug, M12X1, 4-Pin, D-Coded, Electrical Connection 2=Straight Plug Connector, Rj45, 4-Pin, Operating Voltage Range Dc=0 - 30 V, Acceptable Current Load At 40°C=1,76 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Water Hose, 2" ID x 15 ft., Black (RSG200-15CE-G)
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825M)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (EM3556)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/8" Female Pipe, Straight (2405-08-06)
- FESTO Sealing Ring OK-1/4 (OK-1/4)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- FESTO And Gate ZK-1/8-B (ZK-1/8-B)
- FESTO Sealing Ring OK-M3 (OK-M3)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- FESTO Condensate Drain WA-1-B (WA-1-B)
- SPEEDAIRE Regulator Valve Assembly, Heavy Duty (114X54)
- Festo Pneumatic Parts