Shop All Pneumatic Parts
Festo
Connecting Cable NEBC-D12G4-ES-10-S-R3G4-ET
Mfr # NEBC-D12G4-ES-10-S-R3G4-ET
Zoro # G202745003
Free Shipping & Returns
$129.99
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
- Brand Festo
- MFR # NEBC-D12G4-ES-10-S-R3G4-ET
- Zoro # G202745003
- Country of Origin Germany
- Category Pneumatic Parts
Description
Connecting Cable Nebc-D12G4-Es-10-S-R3G4-Et Conforms To Standard=(* En 61076-2-101, * Iec 60603-7-3), Electrical Connection 1=Straight Plug, M12X1, 4-Pin, D-Coded, Electrical Connection 2=Straight Plug Connector, Rj45, 4-Pin, Operating Voltage Range Dc=0 - 30 V, Acceptable Current Load At 40°C=1,76 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOSTITCH Compressor and Brad Nailer Combo Kit (BTFP1KIT)
- TIMKEN TIM-359S 3110-00-142-4358, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 359S 3110001424358 (359S 3110-00-142-4358)
- DIVERSITECH Motor Run Capacitor, 370V, Round (37300R)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 11 # of Teeth (60BS11H X 1 1/8)
- FESTO And Gate ZK-1/8-B (ZK-1/8-B)
- FESTO Mounting Bracket HR-1/4-P (HR-1/4-P)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- FESTO Plug Socket MSSD-EB-M12-24VDC-SD-EX (MSSD-EB-M12-24VDC-SD-EX)
- FESTO Connecting Cable NEBC-D8G4-ES-0.5-N-S-D8G4-ET (NEBC-D8G4-ES-0.5-N-S-D8G4-ET)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- MI-T-M Sight Glass (33-0252)
- Festo Compressor, Air Tank & Pneumatic Tool Parts