Shop All Pneumatic Parts
Festo
Connecting Cable NEBC-D12G4-ES-10-S-D12G4-ET
Mfr # NEBC-D12G4-ES-10-S-D12G4-ET
Zoro # G102745028
Free Shipping & Returns
$130.99
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
- Brand Festo
- MFR # NEBC-D12G4-ES-10-S-D12G4-ET
- Zoro # G102745028
- Country of Origin Germany
- Category Pneumatic Parts
Description
Connecting Cable Nebc-D12G4-Es-10-S-D12G4-Et Conforms To Standard=En 61076-2-101, Electrical Connection 1=Straight Plug, M12X1, 4-Pin, D-Coded, Electrical Connection 2=Straight Plug, M12X1, 4-Pin, D-Coded, Operating Voltage Range Dc=0 - 30 V, Acceptable Current Load At 40°C=4 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler Zinc Regular Flow Set 1/4in-18 NPTF (CRZ14)
- WEATHERHEAD Compression Sleeve 1/4In, 0060X04 (60X4)
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.5 in Top Width, 4 Ribs (4/3VX750)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-43)
- FESTO Mounting Bracket MS9-WP (MS9-WP)
- FESTO Branching Module FRM-H-D-MINI (FRM-H-D-MINI)
- FESTO Sealing Ring OK-1/2 (OK-1/2)
- FESTO Connecting Cable KV-M12-M12-3, 5 (KV-M12-M12-3,5)
- FESTO Connecting Cable NEBC-D12G4-ES-1-S-R3G4-ET (NEBC-D12G4-ES-1-S-R3G4-ET)
- FESTO FESTO ADVC-20-10-A-P-A-Z-SA (ADVC-20-10-A-P-A-Z-SA)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (TT2CU8151G)
- Festo Compressor, Air Tank & Pneumatic Tool Parts