Shop All Pneumatic Parts
Festo
Connecting Cable NEBC-D12G4-ES-1-S-D12G4-ET
Mfr # NEBC-D12G4-ES-1-S-D12G4-ET
Zoro # G502744980
$56.25
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
- Brand Festo
- MFR # NEBC-D12G4-ES-1-S-D12G4-ET
- Zoro # G502744980
- Country of Origin Germany
- Category Pneumatic Parts
Description
Connecting Cable Nebc-D12G4-Es-1-S-D12G4-Et Conforms To Standard=En 61076-2-101, Electrical Connection 1=Straight Plug, M12X1, 4-Pin, D-Coded, Electrical Connection 2=Straight Plug, M12X1, 4-Pin, D-Coded, Operating Voltage Range Dc=0 - 30 V, Acceptable Current Load At 40°C=4 A
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AX82 Cogged V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (3GWY9)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- DDS Shaft Seal, 35 x 52 x 6 mm., TC, Nitrile Rubber (35526TC)
- DDS Shaft Seal, 12mm I. D., 28mm O. D., 7mm W (12287SCV)
- FESTO Branching Module FRM-3/8-D-MIDI (FRM-3/8-D-MIDI)
- FESTO Centring Sleeve ZBH-5 (ZBH-5)
- FESTO Threaded Bolt FRB-D-MINI (FRB-D-MINI)
- FESTO Centring Sleeve ZBH-15 (ZBH-15)
- FESTO Sealing Ring OK-1/2 (OK-1/2)
- FESTO Releasing Fork QSO (QSO)
- DYNABRADE Slack, Attachment Assembly, 66643 (66643)
- Festo Pneumatic Parts