Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBB-M8W3-P-2.5-LE3
Mfr # NEBB-M8W3-P-2.5-LE3
Zoro # G902737193
product price: $9.15
/ea
$9.15
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
- Brand Festo
- MFR # NEBB-M8W3-P-2.5-LE3
- Zoro # G902737193
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebb-M8W3-P-2.5-Le3 Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-104), Cable Identification=With Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRANSAIR Pipe Clip, 1/4 In, For 40mm Tubing (6697 40 01)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 3J, Bore 3/4" (3J34)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 25" (3V250)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- Festo Cylinder Position Sensors