Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBB-M8G3-P-2.5-LE3
Mfr # NEBB-M8G3-P-2.5-LE3
Zoro # G002736607
product price: $8.89
/ea
$8.89
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
- Brand Festo
- MFR # NEBB-M8G3-P-2.5-LE3
- Zoro # G002736607
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebb-M8G3-P-2.5-Le3 Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-104), Cable Identification=With Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In L-Connector QSL-12 (QSL-12)
- TB WOODS L-Jaw Coupling Hub, AL095, Aluminum, 1" (AL0951)
- BREEZE Ideal 1 in to 4 in. SAE 56 Silver Hose Clamp Stainless Steel Snaplock (500056551)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6308-2NSE9 (6308-2NSE9)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- Festo Pneumatic System Components