Shop All Cylinder Position Sensors
Festo
Connecting Cable NEBB-M12G5-P-5-LE3
Mfr # NEBB-M12G5-P-5-LE3
Zoro # G902736813
product price: $14.55
/ea
$14.55
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
- Brand Festo
- MFR # NEBB-M12G5-P-5-LE3
- Zoro # G902736813
- Country of Origin Bulgaria
- Category Cylinder Position Sensors
Description
Connecting Cable Nebb-M12G5-P-5-Le3 Conforms To Standard=(* Core Colours And Connection Numbers To En 60947-5-2, * En 61076-2-101), Cable Identification=With Inscription Label Holder, Electrical Connection 1, Function=Field Device Side, Electrical Connection 1, Design=Round, Electrical Connection 1, Connection Type=Plug Socket
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN AC Unit Crtrdge, 3/4in dia., Eccentric, Rub (RCSM12)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FE1038SF)
- BRENNAN INDUSTRIES Coupling, 3/8"X3/8"Male/Male (5404-06-06)
- FESTO Round Cylinder DSNU-32-40-PPS-A (DSNU-32-40-PPS-A)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L (SIEH-M12B-PS-S-L)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- Festo Pneumatic System Components