Shop All Air Cylinders
Festo
Compact Cylinder ADVULQ-12-30-P-A
Mfr # ADVULQ-12-30-P-A
Zoro # G502740951
Free Shipping & Returns
$282.99
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
- Brand Festo
- MFR # ADVULQ-12-30-P-A
- Zoro # G502740951
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Advulq-12-30-P-A For Proximity Sensing. Secured Against Rotation By Means Of Square Piston Rod. Piston-Rod End With Female Thread. Stroke=30 Mm, Piston Diameter=12 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WESTWARD Suction Gun, 14 oz., Clear (15F215)
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- CAMOZZI Male Connector, 6MM OD X 1/8 (8512 6-1/8)
- PARKER Solenoid Air Control Valve, 1/8 In, 120VAC (B320BB553C)
- FESTO Shock Absorber DYSC-8-8-Y1F (DYSC-8-8-Y1F)
- FESTO Round Cylinder DSNU-32-320-P-A (DSNU-32-320-P-A)
- FESTO Standards-Based Cylinder DSNU-20-40-P-A (DSNU-20-40-P-A)
- FESTO Round Cylinder DSNU-S-16-125-PPS-A (DSNU-S-16-125-PPS-A)
- FESTO Compact Cylinder ADN-50-10-A-P-A (ADN-50-10-A-P-A)
- FESTO Standards-Based Cylinder DSNU-20-150-P-A (DSNU-20-150-P-A)
- FESTO Shock Absorber DYSW-5-8-Y1F (DYSW-5-8-Y1F)
- Festo Pneumatic System Components