Shop All Air Cylinders
Festo
Compact Cylinder ADVUL-40-10-P-A
Mfr # ADVUL-40-10-P-A
Zoro # G102738075
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # ADVUL-40-10-P-A
- Zoro # G102738075
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Advul-40-10-P-A For Proximity Sensing. Piston Rod Secured Against Rotation By Means Of Guide Rod And Yoke Plate. Stroke=10 Mm, Piston Diameter=40 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Design Structure=(* Piston, * Piston Rod)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1/2" Male Pipe Rigid Fitting, 60" (R208-AJ08MP-AJ08MP-60")
- CONTINENTAL CONTITECH 3/3V670 Banded V-Belt, 67" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3V670)
- DYNABRADE Retainer (25265)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- FESTO Standards-Based Cylinder DSNU-25-40-PPV-A (DSNU-25-40-PPV-A)
- FESTO Flat Cylinder EZH-1, 5/6, 5-10 (EZH-1,5/6,5-10)
- FESTO Standards-Based Cylinder DSNU-10-25-P-A (DSNU-10-25-P-A)
- FESTO Guided Drive DFM-12-40-P-A-KF (DFM-12-40-P-A-KF)
- FESTO Compact Cylinder ADNGF-16-20-P-A (ADNGF-16-20-P-A)
- FESTO Standards-Based Cylinder DNC-32-50-PPV-A (DNC-32-50-PPV-A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, NFPA Double Acting (5VLA0)
- Festo Air Cylinders