Shop All Air Cylinders
Festo
Compact Cylinder ADVU-32-25-A-P-A
Mfr # ADVU-32-25-A-P-A
Zoro # G302740717
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # ADVU-32-25-A-P-A
- Zoro # G302740717
- Country of Origin Germany
- Category Air Cylinders
Description
Compact Cylinder Advu-32-25-A-P-A For Proximity Sensing, Piston-Rod End With Male Thread. Stroke=25 Mm, Piston Diameter=32 Mm, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any, Mode Of Operation=Double-Acting
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75" OD (3V4752)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 7/8 Bore Dia., 16 # of Teeth (60BS16H X 7/8)
- CENTURY Pool Pump Motor, 3-Phase, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (H491)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D112G06AV, Pressure Line, 5 micron, Outside-In (MF0058436)
- FESTO Compact Cylinder ADN-50-50-A-PPS-A (ADN-50-50-A-PPS-A)
- FESTO Short-Stroke Cylinder AEVC-32-10-I-P (AEVC-32-10-I-P)
- FESTO Round Cylinder DSNU-40-50-PPV-A (DSNU-40-50-PPV-A)
- FESTO Compact Cylinder ADNGF-63-40-P-A (ADNGF-63-40-P-A)
- FESTO Standards-Based Cylinder DSNU-20-160-PPV-A (DSNU-20-160-PPV-A)
- FESTO Standards-Based Cylinder DSNU-20-100-PPV-A (DSNU-20-100-PPV-A)
- FESTO Standards-Based Cylinder DSNU-25-400-PPV-A (DSNU-25-400-PPV-A)
- Festo Pneumatic System Components